Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase Motor, 7 1/2 HP, 213TC Frame, 460V Voltage, 1,770 Nameplate RPM

  • Mfr # 8D7P2CCR

  • Zoro # G7724732


product price: $1,058.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP
7 1/2
Nameplate RPM
1,770
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
9.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8D7P2CCR
Zoro #
G7724732
UPC #
786382122409
Country of Origin
Mexico

Dimensions

Length Less Shaft
17 5/16 in
Overall Length
20 7/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in
Manufacturers Warranty Length
5 yr

Details

Item
Motor
HP
7 1/2
Nameplate RPM
1,770
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
9.6 A
Frame
213TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CE, CSA Certified, UL Listed
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Removable Base
Regreasable
Duty Cycle
Continuous
Weight
170 lb

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 1,770, Frame 213TC, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 9.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1800, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.