Three-Phase Motor, 75 HP, 364TS Frame, 575V Voltage, 3,560 Nameplate RPM 26 1/2 in Overall Length

  • Mfr # D75P1GS

  • Zoro # G0399489


product price:  $5,137.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
75
Nameplate RPM
3,560
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
68.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D75P1GS
Zoro #
G0399489
UPC #
786382020958
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 3/4 in
Overall Length
26 1/2 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in

Details

Item
Motor
HP
75
Nameplate RPM
3,560
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
68.0 A
Frame
364TS
Motor Bearings
6212-2Z-J,6212-2Z-J
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
Weight
495 lb
Removable Base
Regreasable
Bearing Protection
Double Shields

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 75 HP, Nameplate RPM 3,560, Frame 364TS, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 68.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.