Three-Phase Motor, 75 HP, 405T Frame, 190V, 230V, 380V, 460V Voltage, 1,190 Nameplate RPM

  • Mfr # D75P3E

  • Zoro # G0399224


product price:  $7,843.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
1,190
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
172.0/86.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D75P3E
Zoro #
G0399224
UPC #
786382096700
Country of Origin
Mexico

Dimensions

Length Less Shaft
25 1/4 in
Overall Length
32 1/2 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in

Details

Item
Motor
HP
75
Nameplate RPM
1,190
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
172.0/86.0 A
Frame
405T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Inverter Rated
Yes
Duty Cycle
Continuous
Weight
800 lb
Full Load Amps @ 50Hz
172.0/86.0 A
HP @ 50Hz
75
RPM @ 50Hz
1,190/985
Service Factor @ 50Hz
1.15
Bearing Protection
Double Shields
Voltage @ 50Hz
190V, 230V, 380V, 460V
Removable Base
Regreasable
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 75 HP, Nameplate RPM 1,190, Frame 405T, Voltage 190V, 230V, 380V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 172.0/86.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.