Shop U.S. MOTORS

Three-Phase Washdown Motor, 1 1/2 hp HP, 145TC Frame, 230/460V AC Voltage, 1,725 RPM Nameplate RPM

  • Mfr # WD32P2A14CR
  • Zoro # G7732749

product price: 
$
557.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Nameplate RPM
1,725 RPM
Voltage
230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
4.4/2.2 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WD32P2A14CR
Zoro #
G7732749
UPC #
786382071103
Country of Origin
Mexico
Item
Washdown Motor
HP
1 1/2 hp
Nameplate RPM
1,725 RPM
Voltage
230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
4.4/2.2 A
Frame
145TC
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Phase
Three
No. of Speeds
1
Motor Application
Food Processing, General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
BISSC, USDA
Motor Thermal Protection
None
Finish
Epoxy-Coated
Shaft Material
303
NEMA Design
B
Weight
26 lb
Motor Sub Application
Bakery
Usable @ 200V
Not Usable at 200V
Endshield Material
Aluminum
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Inverter Rating
4:1

Dimensions

Overall Length
14 3/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Wire Rope Length
14 3/8 in
Length
14 3/8 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.4/2.2 A, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.