Shop U.S. MOTORS
Create Account
US Motors OEM Replacement 2.25 THP Variable 48Y Motor
- Mfr # NPTQ225
- Zoro # G523933158
product price:Â
$
1,150.99
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
- NPTQ225
- Zoro #
- G523933158
- UPC #
- -
- Country of Origin
- Mexico
Description
US Motors/Nidec NEPTUNE variable-speed pool and spa motor (PEM-NPTQ225) is a 48Y frame, 230V brushless permanent magnet motor with 1.65-2.25 THP, 9.5A, 81% efficiency and integrated variable-speed control. TEFC IPX5 enclosure, 600-3450 RPM range, 300-series stainless steel shaft, Modbus and low-voltage pool control connection, simple drop-in installation for energy-efficient pump retrofit.