Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # AQC095
- Zoro # G425056580
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Frame Size
48Y
Duty Cycle
Continuous
Shaft Length
2 7/8 in
Sub Application
Pool and Spa Pump
Shaft Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AQC095
- Zoro #
- G425056580
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Duty Cycle
- Continuous
- Sub Application
- Pool and Spa Pump
- Bearing Type
- Ball
- Number of Speeds
- 1
- Ambient Temperature - Maximum
- 50 Degrees C
- Motor Enclosure Type
- Open Drip Proof
- Weight
- 18 lb
- Usable @ 208V
- Not Usable at 208V
- Efficiency Rating
- High Efficiency (IE2)
- Shaft Design
- Threaded
- Usable @ 200V
- Not Usable at 200V
- Phase
- Single
- Motor Thermal Protection
- Auto
- Shaft Material
- Stainless Steel
- Insulation Class
- B
- Motor Design
- Capacitor-Start
- Full Load Current @ 60 Hz
- 4.6/9.2 A
- Service Factor Current
- 4.6/9.2 A
- Motor Shaft Rotation
- CCWSE
- Product Type
- Pump Motor
- Series
- AQUA-SHIELD EZ48
- Frequency
- 60 Hz
Dimensions
- Frame Size
- 48Y
- Shaft Length
- 2 7/8 in
- Shaft Diameter
- 5/8 in
- Body Diameter
- 23.3 in
- Overall Length
- 13 1/16 in
Description
Motor, Duty Cycle Continuous, Motor Design Capacitor-Start
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.