Shop U.S. MOTORS
See all product information
Create Account
US Motors 1 HP 3600 RPM 48Z Single Phase Pool & Spa Motor
- Mfr # AGH10FL1
- Zoro # G123932445
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
HP
1
Nameplate RPM
2,850 RPM
Motor Bearings
Ball
Frame
48Y
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AGH10FL1
- Zoro #
- G123932445
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 1
- Nameplate RPM
- 2,850 RPM
- Motor Bearings
- Ball
- Frame
- 48Y
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- OAO
- Full Load Amps
- 6 A
Description
US Motors/Nidec US-Nidec AGH10FL1 1 HP split-phase pool and spa motor, 2850 RPM, 220-240 V, single-speed with 5.5 in (48Y) frame diameter and OAO enclosure; CCW shaft rotation, ball bearings front and rear, auto overload protection, rigid base with extended studs mounting, 2.25 in stack, 6.0 A full-load and 1.00 service factor for pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.