US-Nidec Agricultural Fan Motor - US Motor TEAO 1PH Standard
- Mfr # FD1CPA2JH
- Zoro # G223933021
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
1,750 RPM
Motor Enclosure Design
TEAO
Motor Shaft Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD1CPA2JH
- Zoro #
- G223933021
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Nameplate RPM
- 1,750 RPM
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 56H
- Motor Frame Material
- Rolled Steel
- HP
- 1
Description
US Motors/Nidec FD1CPA2JH single-phase, 1 HP agricultural fan motor with TEAO enclosure and 56H frame, cap-start design and reverse rotation. Rated 115/208-230 V, 9.0/4.5 A, 1.40 service factor, ball bearings (ball/ball), rigid base mounting and 6.5 in diameter shaft; supplier stock PEM-FD1CPA2JH, UPC 786382118341.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.