Shop U.S. MOTORS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
US-Nidec General Purpose Motor TEFC 256T 1800 RPM US Motors
- Mfr # HD20P2E
- Zoro # G123931271
product price:Â
$
2,198.99
/ea
Key Features
No. of Speeds
1
Nameplate RPM
1,775 RPM
Frame
256T
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD20P2E
- Zoro #
- G123931271
- UPC #
- -
- Country of Origin
- Mexico
Details
- No. of Speeds
- 1
- Nameplate RPM
- 1,775 RPM
- Frame
- 256T
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- HP
- 20
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
Description
US Motors/Nidec PEM-HD20P2E 20 HP three-phase NEMA Premium Efficient motor, 1800 RPM, 256T frame, TEFC enclosure, 230/460 V (47/23.7 A) and 1.15 service factor. Cast iron construction with ball bearings, horizontal footed mounting, hostile-duty rating, single shaft and REV rotation suited for pulp and paper, mining, chemical and other harsh-process applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.