Shop U.S. MOTORS
See all product information
Create Account
US Nidec Pool & Spa Motor 115V 3450 RPM 48Y Frame
- Mfr # AGL10FL1NB
- Zoro # G623932884
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Frame
48Y
HP
1
Nameplate RPM
3,450 RPM
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AGL10FL1NB
- Zoro #
- G623932884
- UPC #
- -
- Country of Origin
- Mexico
Details
- Voltage
- 115V
- Frame
- 48Y
- HP
- 1
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- Full Load Amps
- 12 A
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Motor Bearings
- Ball
Description
US Motors/Nidec AGL10FL1NB pool and spa motor, 1 HP (0.8 kW) single-phase split-phase design for 115V, 60 Hz systems, 48Y frame with 5.5 in diameter and 2 in stack. Features thru-bolt mounting, open drip-proof enclosure, CCWSE rotation, ball bearings, single shaft, automatic overload protection, 12 A full-load rating and 1.00 service factor for reliable single-speed operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.