Shop CENTURY
See all product information
Create Account
B229SE Pool & Spa Motor - 1.5 HP 3450 RPM 56J Frame ODP
- Mfr # UB229SE
- Zoro # G223931751
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Hz
60 Hz
Nameplate RPM
3,450 RPM
HP
1.5
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB229SE
- Zoro #
- G223931751
- UPC #
- -
- Country of Origin
- Thailand
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
- HP
- 1.5
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CCWSE
- Frame
- 56J
- Motor Flange Material
- Rolled Steel
Description
Century B229SE pool and spa motor for continuous-duty operation, 60 Hz 2-pole with B-class insulation, 7/16 in threaded shaft, 0.625 in diameter and 2.57 in extension; CSA certified and UL Recognized, ambient temperature rating 50 C. Dimensions 15.98 in L x 9.13 in W x 9.01 in H, 25 lb, Supplier Stock No PEM-UB229SE, UPC 786674012074.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.