Shop U.S. MOTORS
See all product information
Create Account
US Nidec Pool & Spa Motor - US Motords Replacement
- Mfr # EZBN50
- Zoro # G623933027
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Motor Enclosure Design
ODP
HP
1.5
Hz
60 Hz
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZBN50
- Zoro #
- G623933027
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 48Y
- Motor Enclosure Design
- ODP
- HP
- 1.5
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Voltage
- 115V
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
Description
US Motors/Nidec US MOTORDS-FPS (PEM-EZBN50) 1-1/2 HP single-phase split-phase pool and spa motor, 115 V, 60 Hz, 48Y frame with 5.5 in diameter, ODP enclosure and CCWSE rotation. Features ball bearings (ball/ball), auto overload protection, rigid base with extended studs, single shaft, 16.0/4.8 A, 1.00 service factor, rolled steel housing; UPC 786382058463.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.