Shop U.S. MOTORS
See all product information
Create Account
US-Nidec Pool & Spa Motor 3/4 HP 3450 RPM 48YZ Single Phase 230V
- Mfr # AGH75FL1
- Zoro # G523932236
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Full Load Amps
5 A
Motor Bearings
Ball
Hz
60 Hz
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGH75FL1
- Zoro #
- G523932236
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.75
- Full Load Amps
- 5 A
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
- Frame
- 48Y
- Voltage
- 230V
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
Description
US Motors/Nidec pool and spa motor (PEM-AGH75FL1, model AGH75FL1) is a 3/4 HP, 230V single-phase split-phase motor with 3450 RPM single speed, 48Y frame and 5.5 in diameter, open drip-proof enclosure, CCWSE rotation, auto overload protection, ball bearings, 5.0-5.7 A range, thru-bolt/base mounting and 1.00 service factor for direct pump replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.