Vertical Pump Motor, C-Face, 56C

  • Mfr # EE511
  • Zoro # G4345908
product price: 
$
394.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Open Dripproof
HP
1
Nameplate RPM
3,600
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EE511
Zoro #
G4345908
UPC #
786382067465
Country of Origin
Mexico

Dimensions

Overall Length
11 9/16 in
Shaft Dia.
5/8 in
Shaft Length
2 in
Length Less Shaft
9 9/16 in
Frame Size
56C
Shaft Diameter
5/8 in
Body Diameter
6.5 in
Wire Rope Length
11 9/16 in
Length
11 9/16 in

Details

Item
Vertical Pump Motor
Motor Design
Three-Phase
Motor Enclosure Design
Open Dripproof
HP
1
Nameplate RPM
3,600
Frame
56C
Motor Shaft Rotation
CW/CCW
Voltage
208V AC to 230V AC, 460V AC
RPM Range
3,001-3,600
Motor Thermal Protection
None
Ambient Temperature
40 Degrees C
Phase
Three
Nominal Efficiency
67.5 %
Finish
Unfinished
Motor Bearings
Ball
Motor Sub Application
Pool and Spa Pump
Duty
Continuous
Motor Application
Pump
Full Load Amps
4.6-4.6/2.3 A
Motor Frame Material
Steel
Standards
CSA Certified, UL Recognized
CC Number
CC030A
Motor Mounting Type
Face
Hz
50/60 Hz
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Ins. Class
B
Motor Mounting Position
All Angle
Motor Service Factor
1.4
Motor Shaft Design
Keyed
No. of Speeds
1
Full Load Amps @ 50Hz
4.6-4.6/2.3
Weight
17 lb
Duty Cycle
Continuous
RPM @ 50Hz
3,600
Usable @ 208V
Usable at 208V
Voltage @ 50Hz
208-230/460
Max. Ambient Temp.
40 Degrees C
Service Factor @ 50Hz
1
Shaft Material
Stainless Steel
NEMA Design
C
Usable @ 200V
Not Usable at 200V
HP @ 50Hz
1
NEMA Design Class
C
Full Load Current @ 50 Hz
4.6-4.6/2.3 A
Product Type
Pump Motor
Frame Finish
Unfinished
Nameplate Service Factor @ 60 Hz
1.4
Insulation Class
B
Application
Pump
Frame Material
Steel
Nameplate Voltage @ 50 Hz
208-230/460V AC
Efficiency Rating
Standard Efficiency (IE1)
Nameplate Service Factor @ 50 Hz
1
Number of Wires
9
Number of Speeds
1
Full Load Current @ 60 Hz
4.6-4.6/2.3 A
Bearing Type
Ball
Frequency
60/50 Hz
Motor Enclosure Type
Open Drip Proof
Mounting Position
All Angle
Shaft Design
Keyed
Nameplate RPM @ 50 Hz
3,600 RPM
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower @ 50 Hz
1 hp
Includes Low Temperature Monitor
Low Temperature Monitor Not Included

Description

Vertical Pump Motor, CC Number CC030A, Duty Cycle Continuous, Finish Unfinished, Frame 56C, Hz 60/50, Full Load Amps 4.6-4.6/2.3, Full Load Amps @ 50Hz 4.6-4.6/2.3, HP 1, HP @ 50Hz 1, Ins. Class B, Length Less Shaft 9 9/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews