Shop MARATHON

Vertical Pump Motor, C-Face, 213HPV

  • Mfr # 213TTFWD16016
  • Zoro # G4354070

product price: 
$
1,977.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
3,525 RPM
Frame
213HPV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
213TTFWD16016
Zoro #
G4354070
UPC #
-
Country of Origin
Mexico
Item
Vertical Pump Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
3,525 RPM
Frame
213HPV
Motor Shaft Rotation
CW/CCW
Voltage
230V AC, 460V AC
RPM Range
3,001-3,600
Hz
60 Hz
Motor Sub Application
Vertical Pump
Motor Application
Pump
Nominal Efficiency
89.5 %
Standards
CE Mark, CSA Certified, UL Recognized
Ambient Temperature
40 Degrees C
Ins. Class
F
CC Number
CC003A
Finish
Unfinished
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Mounting Position
Vertical Shaft Down
Duty
Continuous
Full Load Amps
18.6/9.3 A
Phase
Three
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Mounting Type
Face
Motor Service Factor
1.15
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Not Usable at 208V
Motor Shaft Design
Keyed
Weight
157 lb
Conduit Box Location
Exterior
No. of Speeds
1
NEMA Design
B
Usable @ 200V
Not Usable at 200V
Conduit Box Position
F1, F2
Efficiency Rating
Premium Efficiency (IE3)
Nameplate Service Factor @ 60 Hz
1.15
Shaft Design
Keyed
Application
Pump
Bearing Type
Ball
Insulation Class
F
Product Type
Pump Motor
Full Load Current @ 60 Hz
18.6/9.3 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Steel
NEMA Design Class
B
Number of Speeds
1
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Frame Finish
Unfinished
Mounting Position
Vertical Shaft Down
Nameplate Horsepower @ 60 Hz
7 1/2 hp
Nameplate RPM @ 60 Hz
3,525 RPM
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Length Less Shaft
18 7/16 in
Shaft Length
2 3/4 in
Overall Length
21 3/16 in
Shaft Dia.
1 1/8 in
Body Dia.
9.9 in
Height
11 7/16 in
Bolt Circle Dia.
9 1/8 in
Shaft Diameter
1 1/8 in
Body Diameter
9.9 in
Frame Size
213HPV
Bolt Circle Diameter
9 1/8 in
Wire Rope Length
21 3/16 in
Length
21 3/16 in

Description

Vertical Pump Motor, Body Dia. 9.9 in, Bolt Circle Dia. 9 1/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Finish Unfinished, Frame 213HPV, Hz 60 Hz, Full Load Amps 18.6/9.3, Height 11 7/16 in, HP 7 1/2, Ins. Class F, Length Less Shaft 18 7/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.