WashdownMotor, 1-1/2hp, 208-230/460VAC

  • Mfr # WD32P1ACR

  • Zoro # G4341699


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD32P1ACR
Zoro #
G4341699
UPC #
786382048044
Country of Origin
Mexico

Dimensions

Overall Length
12 13/16 in
Length Less Shaft
10 11/16 in
Shaft Dia.
5/8 in
Body Dia.
6.31 in
Shaft Length
2 1/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Bearings
Ball
Motor Mounting Position
All Angle
Shaft Material
Stainless Steel
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Application
Food Processing, General Purpose
Motor Shaft Design
Keyed
Nameplate RPM
3,600 RPM
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Full Load Amps
4.3-4.1/2.1 A
Motor Sub Application
Bakery
Ins. Class
F
Inverter Rated
Not Inverter Rated
Motor Service Factor
1.15
Hz
60 Hz
Motor Mounting Type
C-Face
Nominal Efficiency
89.2 %
Duty
Continuous
CC Number
CC030A
Standards
CSA (156060), UL (E22922)
Usable @ 200V
Not Usable at 200V
Weight
32 lb
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
No. of Speeds
1
Finish
Epoxy-Coated
Endshield Material
Aluminum
Inverter Rating
4:1
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.3-4.1/2.1 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.