WashdownMotor, 1-1/2hp, 208-230/460VAC

  • Mfr # WD32P2A14C

  • Zoro # G1941172


product price: $605.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Nameplate RPM
1,725 RPM
Voltage
208-230/460V AC
Frame
145TC
Shaft Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD32P2A14C
Zoro #
G1941172
UPC #
786382071097
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 in
Body Dia.
6.5 in
Length Less Shaft
12 5/16 in
Bolt Circle Dia.
5 7/8 in
Overall Length
14 5/16 in

Details

HP
1 1/2 hp
Nameplate RPM
1,725 RPM
Voltage
208-230/460V AC
Frame
145TC
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Thermal Protection
None
Hz
60 Hz
Motor Service Factor
1
Motor Mounting Type
C-Face
Ins. Class
F
Motor Mounting Position
All Angle
Motor Application
Food Processing, General Purpose
Max. Ambient Temp.
40 Degrees C
Phase
Three
Motor Sub Application
Bakery
Motor Design
Three-Phase
Full Load Amps
4.6-4.4/2.2 A
No. of Speeds
1
Motor Bearings
Ball
Item
Washdown Motor
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Shaft Design
Keyed
Shaft Material
303
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
CC Number
CC030A
Weight
26 lb
Nominal Efficiency
86.5 %
Finish
Epoxy-Coated
Usable @ 208V
Usable at 208V
Standards
BISSC Certified, USDA Approved
NEMA Design
B
Motor Frame Material
Steel
Duty Cycle
Continuous
Endshield Material
Aluminum
Inverter Rating
4:1
Inverter Rated
Inverter Rated
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.6-4.4/2.2 A, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.