WashdownMotor, 1hp, 3600RPM, 208-230/460VAC

  • Mfr # WD1P1ACR

  • Zoro # G4352944


product price:  $411.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD1P1ACR
Zoro #
G4352944
UPC #
786382047832
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/16 in
Overall Length
12 5/16 in
Body Dia.
6.31 in
Length Less Shaft
10 3/16 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nominal Efficiency
87.6 %
Motor Sub Application
Bakery
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
CC Number
CC030A
Full Load Amps
3.4-3.2/1.6 A
Motor Mounting Type
C-Face
Nameplate RPM
3,600 RPM
Shaft Material
Stainless Steel
Ins. Class
F
Inverter Rated
Not Inverter Rated
NEMA Design
B
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Motor Bearings
Ball
Standards
CSA (156060), UL (E22922)
Motor Application
Food Processing, General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Mounting Position
All Angle
Drain Plugs
Removable Drain Plugs
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
No. of Speeds
1
Weight
32 lb
Inverter Rating
4:1
Endshield Material
Aluminum
Finish
Epoxy-Coated
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.4-3.2/1.6 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.