WashdownMotor, 3hp, 3490RPM, 208-230/460VAC

  • Mfr # WDS3P1ACR

  • Zoro # G1941568


product price:  $1,787.99
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Nameplate RPM
3,490 RPM
Voltage
208-230/460V AC
Frame
145TC
Shaft Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDS3P1ACR
Zoro #
G1941568
UPC #
786382106058
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
1 15/16 in
Length Less Shaft
11 1/4 in
Overall Length
13 3/16 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.5 in

Details

HP
3 hp
Nameplate RPM
3,490 RPM
Voltage
208-230/460V AC
Frame
145TC
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Ins. Class
F
Motor Shaft Design
Keyed
Motor Application
Food Processing, General Purpose
Motor Bearings
Ball
Motor Service Factor
1.2
Motor Thermal Protection
None
Item
Washdown Motor
Motor Design
Three-Phase
Full Load Amps
8.1-7.2/3.6 A
Motor Sub Application
Bakery
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Fan Cooled
Hz
60 Hz
No. of Speeds
1
Motor Mounting Position
All Angle
Motor Mounting Type
C-Face
Phase
Three
NEMA Design
A
Finish
Unfinished
Usable @ 208V
Usable at 208V
Nominal Efficiency
87.5 %
Conduit Box Location
Exterior
Standards
BISSC Certified, USDA Approved
Weight
55 lb
Shaft Material
303
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Stainless Steel
Endshield Material
Stainless Steel
Duty Cycle
Continuous
Inverter Rating
4:1
Inverter Rated
Not Inverter Rated
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 3,490 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.1-7.2/3.6 A, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.