Shop WEG

Three-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1780 rpm Nameplate RPM

  • Mfr # 06018EG3E364T-W22
  • Zoro # G9888916

product price: 
$
7,273.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1,780 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
140.0/70.2 A
Frame
364/5T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
06018EG3E364T-W22
Zoro #
G9888916
UPC #
-
Country of Origin
Multiple
Item
General Purpose Motor
HP
60
Nameplate RPM
1,780 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
140.0/70.2 A
Frame
364/5T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
20:1 CT & 1000:1 VT
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
A
Weight
929 lb
Service Factor @ 50Hz
1.25
RPM @ 50Hz
1475/1480 rpm
Duty Cycle
Continuous
Full Load Amps @ 50Hz
78.5, 80.4, 83.2 A
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
HP @ 50Hz
60
Voltage @ 50Hz
380, 400, 415
Sub Application
Air Compressor, Fan/Blower
Nameplate Service Factor @ 50 Hz
1.25
Nameplate RPM @ 50 Hz
1,475/1,480 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Horsepower @ 50 Hz
60 hp
Manufacturers Warranty
3 yr
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.25
Full Load Current @ 50 Hz
78.5, 80.4, 83.2 A
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Bearing Type
Ball
Full Load Current @ 60 Hz
140.0/70.2 A
Frequency
60 Hz
Application
General Purpose
NEMA Design Class
A
Product Type
General Purpose Motor
Shaft Design
Keyed
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
60 hp
Nameplate RPM @ 60 Hz
1,780 RPM

Dimensions

Length Less Shaft
28 3/8 in
Overall Length
34 7/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Manufacturers Warranty Length
3 yr
Frame Size
364-5T
Shaft Diameter
2 3/8 in
Wire Rope Length
34 7/16 in
Length
34 7/16 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 60 HP, Nameplate RPM 1780 rpm, Frame 364/5T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 140.0/70.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.