Zoro Homepage

Cargo Lifting Net, 10' L x 10" W, 1,500 lb

  • Mfr # CLN1500-7-10

  • Zoro # G710724040


product price: $1,386.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Orange
Loop Length
12 in
Number of Attachment Points
4
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN1500-7-10
Zoro #
G710724040
UPC #
-
Country of Origin
United States

Dimensions

Loop Length
12 in
Overall Length
10 ft
Opening Size
7 in
Overall Width
10 in
Webbing Width
1 in

Details

Material
Polyester
Color
Orange
Item
Cargo Lifting Net
Number of Attachment Points
4
Number of Load Bearing Straps
4
Working Load Limit
1,500 lb
Attachment Type
Loop

Description

Cargo Lifting Net, Attachment Type Loop, Working Load Limit 1,500 lb, Number of Attachment Points 4, Number of Load Bearing Straps 4, Opening Size 7 in, Material Polyester, Webbing Width 1 in, Overall Length 10 ft, Overall Width 10 in, Color Orange, Loop Length 12 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.