Cargo Lifting Net, 10' L x 10" W, 500 lb
Mfr # CLN500-7-10
Zoro # G810724353
product price: $1,325.00
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
Number of Load Bearing Straps
4
Working Load Limit
500 lb
Attachment Type
Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN500-7-10
Zoro #
G810724353
UPC #
-
Country of Origin
United States
Dimensions
Webbing Width
1 in
Opening Size
7 in
Overall Width
10 in
Loop Length
12 in
Overall Length
10 ft
Length
10 ft
Width
10 in
Details
Material
Polypropylene
Color
Black
Item
Cargo Lifting Net
Number of Load Bearing Straps
4
Working Load Limit
500 lb
Attachment Type
Loop
Number of Attachment Points
4
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 500 lb, Number of Attachment Points 4, Number of Load Bearing Straps 4, Opening Size 7 in, Material Polypropylene, Webbing Width 1 in, Overall Length 10 ft, Overall Width 10 in, Color Black, Loop Length 12 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.