Chute Netting, 48 in D, 6 in W, Blue, PK50

  • Mfr # USN-111S-648-BLU-50

  • Zoro # G222386293


product price: $2,804.99
/pk 50, $56.10/ea
Free Shipping & Returns

Key Features

Width
6 in
Number of Bays
1
Color
Blue
Material
Polyethylene
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USN-111S-648-BLU-50
Zoro #
G222386293
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
48 in

Details

Item
Chute Safety Net
Number of Bays
1
Color
Blue
Material
Polyethylene

Description

Chute Netting, Number of Bays 1, Not Applicable, Includes Hardware Hardware Included, Overall Depth 48 in, Overall Height Not Applicable, Overall Width 6 in, Not Applicable, Blue, Not Applicable, Polyethylene, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.