Shop US NETTING
See all product information
Create Account
Conveyor Safety Netting
Mfr # CVNHD-L-310
Zoro # G223360445
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Net Height
3 ft
Net Material
Nylon
Mesh Size
2 3/4 in
Melting Temperature
491 Degrees F
Net Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVNHD-L-310
- Zoro #
- G223360445
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Net Height
- 3 ft
- Mesh Size
- 2 3/4 in
- Cord Diameter
- 1/4 in
- Rope Diameter
- 1/2 in
- Net Width
- 10 ft
Details
- Item
- Conveyor Netting
- Net Material
- Nylon
- Melting Temperature
- 491 Degrees F
- Net Color
- Black
- Contains Knots
- No
- Impact Rating
- 1,146 lbf
- Includes
- Snap Hooks
Description
Conveyor Safety Netting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.