Shop US NETTING
See all product information
Conveyor Safety Netting
Mfr # CVNHD-L-335
Zoro # G723353770
product price:Â $1,730.99
/ea
Free Shipping & Returns
Key Features
Net Width
35 ft
Includes
Snap Hooks
Net Color
Black
Net Material
Nylon
Mesh Size
2 3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CVNHD-L-335
- Zoro #
- G723353770
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Net Width
- 35 ft
- Mesh Size
- 2 3/4 in
- Cord Diameter
- 1/4 in
- Net Height
- 3 ft
- Rope Diameter
- 1/2 in
Details
- Item
- Conveyor Netting
- Includes
- Snap Hooks
- Net Color
- Black
- Net Material
- Nylon
- Melting Temperature
- 491 Degrees F
- Impact Rating
- 1,146 lbf
- Contains Knots
- No
Description
Conveyor Safety Netting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.