Shop US NETTING
See all product information
Create Account
Conveyor Safety Netting
Mfr # CVNHD-ZPR-610
Zoro # G323361687
product price:Â
$
981.99
/ea
Free Shipping & Returns
Key Features
Net Height
6 ft
Mesh Size
3/8 in
Net Color
Black
Net Width
10 ft
Contains Knots
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVNHD-ZPR-610
- Zoro #
- G323361687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Net Height
- 6 ft
- Mesh Size
- 3/8 in
- Net Width
- 10 ft
Details
- Net Color
- Black
- Contains Knots
- No
- Net Material
- Polyester
- Item
- Conveyor Netting
Description
Conveyor Safety Netting