ConveyorNetting, 50'H, Nylon, Blk, 6'W
- Mfr # CVNHD-L-650
- Zoro # G205716994
product price:Â
$
3,902.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
2 3/4 in
Includes
Snap Hooks
Cord Diameter
1/4 in
Impact Rating
1,146 lbf
Debris Liner
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVNHD-L-650
- Zoro #
- G205716994
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 ft
- Mesh Size
- 2 3/4 in
- Cord Diameter
- 1/4 in
- Rope Diameter
- 1/2 in
- Net Width
- 6 ft
- Net Height
- 50 ft
- Height
- 50 ft
Details
- Item
- Heavy Duty Conveyor Netting w/Liner
- Includes
- Snap Hooks
- Impact Rating
- 1,146 lbf
- Debris Liner
- Yes
- Duty Rating
- Heavy Duty
- Contains Knots
- No
- Melting Temperature
- 491 Degrees F
- Net Material
- Nylon
- Net Color
- Black
Description
Conveyor Safety Netting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.