Shop US NETTING
See all product information
Create Account
ConveyorNetting, 50'H, Nylon, Blk, 9'W
- Mfr # CVNHD-L-950
- Zoro # G805716998
product price:Â
$
4,938.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
2 3/4 in
Includes
Snap Hooks
Net Height
50 ft
Cord Diameter
1/4 in
Duty Rating
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVNHD-L-950
- Zoro #
- G805716998
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 ft
- Mesh Size
- 2 3/4 in
- Net Height
- 50 ft
- Cord Diameter
- 1/4 in
- Rope Diameter
- 1/2 in
- Net Width
- 9 ft
- Height
- 50 ft
Details
- Item
- Heavy Duty Conveyor Netting w/Liner
- Includes
- Snap Hooks
- Duty Rating
- Heavy Duty
- Net Material
- Nylon
- Melting Temperature
- 491 Degrees F
- Debris Liner
- Yes
- Impact Rating
- 1,146 lbf
- Contains Knots
- No
- Net Color
- Black
Description
Conveyor Safety Netting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.