Knotted Nylon Rack, 10 ft H, 50 ft W
Mfr # RACKIT-MD-1050
Zoro # G510901665
product price: $1,142.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
4 in
Material
Nylon
Color
Black
Overall Width
600 in
Duty Rating
Medium Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RACKIT-MD-1050
Zoro #
G510901665
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
4 in
Overall Width
600 in
Overall Height
120 in
Overall Depth
1/8 in
Width
600 in
Height
120 in
Details
Material
Nylon
Color
Black
Item
Knotted Nylon Rack Net Panel
Duty Rating
Medium Duty
Number of Panels
1
Includes Hardware
Hardware not Included
Tensile Strength
350 lb
Includes Mounting Hardware
No
Description
Knotted Nylon Rack, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/8 in, Overall Height 120 in, Overall Width 600 in, Not Applicable, Medium Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.