Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loading Dock Safety Barrier Net 4x28

  • Mfr # OHPW428-P

  • Zoro # G6520993


product price: $4,165.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mesh Size
6 in
Includes
(12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker
Webbing Width
1 in
Adjustment Strap Length
18 in
Impact Rating
13,500 lb @ 5 mph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OHPW428-P
Zoro #
G6520993
UPC #
811931030277
Country of Origin
United States

Dimensions

Mesh Size
6 in
Webbing Width
1 in
Adjustment Strap Length
18 in
Net Height
4 ft
Net Width
28 ft

Details

Item
Post Mounted Loading Dock Safety Barrier Net,4Ftx28Ft
Includes
(12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker
Impact Rating
13,500 lb @ 5 mph
Adjustment Type
Cam Buckles, Snap Hooks
Adjustable
Yes
Debris Liner
Liner Not Included
Webbing Material
Polyester
Net Color
Orange
Net Material
Polyester
Includes Posts
Posts Included
Adjustability
Adjustable
Number of Posts
2
Number of Adjustment Straps
4

Description

Post Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Impact Rating 13,500 lb @ 5 mph, Includes (12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker, Includes Posts Posts Included, Mesh Size 6 in, Mounting Location Above Ground, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 28 ft, Number of Adjustment Straps 4, Number of Posts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.