Post Mounted Dock Door Net 4'HX24'W
Mfr # OHIG424-P
Zoro # G301253287
product price: $4,003.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Mesh Size
6 in
Includes
(8) Eye Bolts
Standards
1910.28
Number of Posts
2
Includes Posts
Posts Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OHIG424-P
Zoro #
G301253287
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
6 in
Net Width
24 ft
Net Height
4 ft
Webbing Width
1 in
Adjustment Strap Length
36 in
Insert Sleeve Height
12 in
Details
Item
In-Ground Post Mounted Dock Door Net,Orange,4 ft H,24 ft W
Includes
(8) Eye Bolts
Standards
1910.28
Number of Posts
2
Includes Posts
Posts Included
Adjustment Type
Cam Buckles, Snap Hooks
Includes Mounting Hardware
Yes
Webbing Material
Polyester
Number of Adjustment Straps
4
Net Color
Orange
Debris Liner
Liner Not Included
Impact Rating
13,500 lb @ 5 mph
Adjustable
Yes
Net Material
Polyester
Adjustability
Adjustable
Description
Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 36 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Impact Rating 13,500 lb @ 5 mph, Includes (8) Eye Bolts, Includes Mounting Hardware Yes, Includes Posts Posts Included, Insert Sleeve Height 12 in, Mesh Size 6 in, Mounting Location Above Ground, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 24 ft, Number of Adjustment Straps 4, Number of Posts 2, Standards 1910.28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.