
Safety Netting System, Perimeter Netting
Mfr # PS1010
Zoro # G510190410
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Width
10 ft
Mesh Size
2 3/4 in
Length
10 ft
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS1010
Zoro #
G510190410
UPC #
811931033841
Country of Origin
United States
Dimensions
Width
10 ft
Mesh Size
2 3/4 in
Length
10 ft
Details
Material
Nylon
Color
Black
Item
Safety Netting System
Standards
ANSI A10.11, OSHA 1926.105
Includes
Tag
Net System Component
Net
Maximum Fall Distance
30 ft
Netting Type
Perimeter Netting
Mounting Orientation
Horizontal, Vertical
Description
Safety Netting System, Mesh Size 2 3/4 in, Netting Type Perimeter Netting, Color Black, Length 10 ft, Net System Component Net, Protection Type Worker, Standards ANSI A10.11, OSHA 1926.105, Mounting Orientation Horizontal, Vertical, Includes Tag, Material Nylon, Maximum Fall Distance 30 ft, Width 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.