
Safety Netting System, Perimeter Netting
Mfr # PS1520
Zoro # G410190428
product price: $918.99
/ea
Free Shipping & Returns
Key Features
Width
15 ft
Mesh Size
2 3/4 in
Length
20 ft
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1520
Zoro #
G410190428
UPC #
811931033889
Country of Origin
United States
Dimensions
Width
15 ft
Mesh Size
2 3/4 in
Length
20 ft
Details
Material
Nylon
Color
Black
Item
Safety Netting System
Includes
Tag
Standards
ANSI A10.11, OSHA 1926.105
Maximum Fall Distance
30 ft
Netting Type
Perimeter Netting
Net System Component
Net
Mounting Orientation
Horizontal, Vertical
Description
Safety Netting System, Mesh Size 2 3/4 in, Netting Type Perimeter Netting, Color Black, Length 20 ft, Net System Component Net, Protection Type Worker, Standards ANSI A10.11, OSHA 1926.105, Mounting Orientation Horizontal, Vertical, Includes Tag, Material Nylon, Maximum Fall Distance 30 ft, Width 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.