Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
U.S. Robotics Usrobotics 56K Usb Softmodem USR5639

Usrobotics 56K Usb Softmodem (Discontinued)

  • Mfr # USR5639
  • Zoro # G0474821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USR5639
Zoro #
G0474821
UPC #
738168041381
Country of Origin
Unknown

Details

Standards
FCC, IC, UL/CUL, CE.
Features
Environmentally Friendly
Includes
Phone Cord.
Item
Data/Fax Modem
Host Interface
USB
Number of Modem (RJ-11) Ports
1
Modulation
ITU-T V.32, ITU-T V.32bis, ITU-T V.34, ITU-T V.90, ITU-T V.92
Modem Transmission Data Rate
56 kbit/s
Fax Technology
ITU-T V.17, ITU-T V.21, ITU-T V.27ter, ITU-T V.29
Mounting
Desktop

Description

USRobotics 56K* USB Softmodem - USB - 1 x Modem (RJ-11) - 56-kbit/s - ITU-T V.17, ITU-T V.27ter, ITU-T V.29, ITU-T V.21 Fax Technology - ITU-T V.92, ITU-T V.90, ITU-T V.32, ITU-T V.32bis, ITU-T V.34 Modulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.