900 Sq Ft Logwood Cast Iron Wood Stove

  • Mfr # US1269E

  • Zoro # G201238698


product price: $429.99
/ea
Additional $35.00 delivery surcharge applies per item.
See details

Key Features

Material
Cast Iron
Weight
142
Finish
Black
Length
33
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US1269E
Zoro #
G201238698
UPC #
012685005706
Country of Origin
China

Dimensions

Length
33
Width
18.5
Overall Width
18.5
Overall Height
23
Overall Length
33
Height
23

Details

Material
Cast Iron
Weight
142
Finish
Black
Application
Indoor
For Use With
Wood
Color
Black

Description

The US Stove Company US1269E is a rustic, heavy duty, cast iron constructed, wood stove that is ideal for any rugged outdoorsman, those with a nostalgic taste, or someone simply looking for reliable, cost efficient, heating. Inside this rugged exterior is a modern 2020 EPA certified stove providing a clean burning heating solution. It is perfect for log cabins, large garages and shops. This stove is durability defined. Tested and certified to U.L. 1482 by Warnock Hersey international for greater peace of mind and safety assurance. It has unequaled life expectancy and is easy to use. The US1269E replaces previous US Stove model 1269E wood stove.
• Integrated cooking surface on top
• Replaces US Stove Company previous model 1269E
• Accepts logs up to 19" in length
• Not approved for use in mobile or modular homes
• 2-Piece safety handle remains cool while the stove is burning
• 54,000 BTUs heats up to 900 Sq. Ft.
• Meets all 2020 EPA Guidelines while burning cordwood
• Heavy duty cast iron construction provides classic style with modern technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.