Shop US STOVE CO

ASHLEY AP5617-P Free-Standing Vented Pellet Stove, 24-3/4 in W, 24-3/8 in D, 32-7/8 in H

  • Mfr # AP5617-W

  • Zoro # G216250012


product price:  $2,279.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP5617-W
Zoro #
G216250012
UPC #
12685561738
Country of Origin
China

Description

The Ashley Hearth AP5617-P medium size wood pellet stove efficiently heats up to 1700 sq-ft. The AP5617-P wood pellet stove incorporates a 50% larger 90 lb pellet hopper for up to 45 hr of continuous warmth and comfort. The advanced AURORA diverse airflow burner system provides your family with a beautiful flame and an unmatched increase in airflow and heat output. This combination of traditional pedestal styling, improved heat output, significant heating efficiency and a larger wood pellet hopper capacity provides a great solution to your heating needs. THE AP5617-P comes complete with a wireless remote control to allow easy operation and heat adjustment at the touch of a button. Wood pellet fuel is a carbon neutral green energy and the most environmentally friendly fuel on the market today. The AP5617-P wood pellet stove exceeds 75% efficiency and qualifies for the 30% IRS Sec.25C Residential Energy Tax Credit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.