Zoro Homepage

Firewood 3 hr, 6PK

  • Mfr # USFL12-6

  • Zoro # G215500057


product price: $14.89
/pk 6, $2.48/ea
Sold in multiples of 4 for $59.56

Key Features

Length
7 in
Width
12.95 in
Height
9.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USFL12-6
Zoro #
G215500057
UPC #
12685720142
Country of Origin
United States

Dimensions

Length
7 in
Width
12.95 in
Height
9.35 in

Description

Brand Name: US Stove *Packaging Type: Shrinkwrapped *Product Type: Firewood *Sub Brand: *Wood Type: Assorted *Number in Package: 6 *Burn Time: 3 Length: 12 in. *Width: 11 in. *Height: 8 in. *Weight: 21 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.