Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Rancher Cast Iron Coal Stove

  • Mfr # SR57E

  • Zoro # G301238697


product price: $579.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Material
Cast Iron
Width
24
Length
20
Overall Width
24
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR57E
Zoro #
G301238697
UPC #
086738191852
Country of Origin
China

Dimensions

Width
24
Length
20
Overall Width
24
Overall Height
28
Overall Length
20
Height
28

Details

Material
Cast Iron
Application
Indoor
Color
Black
Weight
200
Finish
Black
For Use With
Wood

Description

The Rancher from US Stove Company is an all cast iron cooking range stove that will burn coal. Its large flare-top with four lift-out cook lids will facilitate several pots and pans at one time. Designed from the stoves of yesteryear, the Rancher is a fully functioning cook stove as well as heating appliance. It’s sure to add classic appeal to any room and is perfect for hunting cabins and lodges.
• BTU rating: 60,000
• Convenient ash door and tray for easy clean out and disposal
• Uses standard round 6" stove pipe
• 8" lift-out cook lids allow for top loading
• Lower spin-draft controls air intake
• Features a cast iron shaker grate and large ash pan for easy ash removal
• Stove will burn bituminous coal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.