Zoro Homepage

100 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58926

  • Zoro # G5915161


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Graduation Marks
8ths
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58926
Zoro #
G5915161
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
100 ft
Blade Width
1/2 in
Overall Width
4 1/2 in
Blade Length - SAE
100 ft
Thickness
0.011 in
Overall Length
4 1/2 in

Details

Item
Oil Gauging Refill Tape Measure
Measurement Type
SAE
Graduation Marks
8ths
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
Features
Corrosion-Resistant
Blade Coating
Clear
Graduations
8ths
Blade Color
Gray
Belt Clip
No
Tape Measure Product Grouping
Oil Gauging Tape Measures
Rewind Type
Manual
Graduation Type
in /ft
Standout
Not Rated
Standards
NIST Certified
Numeric Format
Decimal
System of Measurement
SAE
Graduation Color
Black
Numeric Marks
Feet, Inches
Gauging Method
Innage
Liquids Measured
Dark Liquids, Light Liquids
Handle Color
Yellow
Graduation Units
Feet, Inches
Graduation Mark Style
Printed
Blade Type
Single-Sided

Description

Oil Gauging Refill Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Blade Length - SAE 100 ft, Blade Color Gray, Blade Type Single-Sided, Features Corrosion-Resistant, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches, Handle Color Yellow, Handle Material Not Applicable, Handle Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.