Zoro Homepage

Barrier Post Kit, PR

  • Mfr # U2206

  • Zoro # G716278035


product price: $76.15
/pr
Free Shipping & Returns

Key Features

Post Material
Polyethylene
Base Finish
Matte
Base Material
HDPE
Base Type
Dome
Base Diameter
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2206
Zoro #
G716278035
UPC #
754806405445
Country of Origin
United States

Dimensions

Base Diameter
14 1/2 in
Link Outside Length
2 in
Post Diameter
2 7/8 in
Post Height
37 7/8 in
Manufacturer Warranty Length
90 day
Link Outside Width
1 in
Chain Length
10 ft

Details

Post Material
Polyethylene
Base Finish
Matte
Base Material
HDPE
Base Type
Dome
Post Color
Black
Indoor/Outdoor Usage
Indoor, Outdoor
Chain Material
Plastic
Item
Barrier Post Kit
Number of Chains
2
Reflectivity
Non-Reflective
Resistance Properties
Corrosion Resistant, Scratch Resistant, UV Resistant
Base Weight
18 lb
Chain Color
Black
Fillable
No
Base Configuration
Detachable
Base Color
Black
Number of Posts
2

Description

Barrier Post Kit, Number of Posts 2, Post Height 37 7/8 in, Number of Chains 2, Chain Length 10 ft, Link Outside Length 2 in, Link Outside Width 1 in, Base Type Dome, Chain Color Black, Post Color Black, Reflectivity Non-Reflective, Post Diameter 2 7/8 in, Fillable No, Base Diameter 14 1/2 in, Base Weight 18 lb, Base Color Black, Post Material Polyethylene, Chain Material Plastic, Base Material HDPE, Base Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.