Barrier Post Kit, PR
Mfr # U2207
Zoro # G516278013
product price: $76.15
/pr
Free Shipping & Returns
Key Features
Base Finish
Matte
Post Color
Yellow
Chain Material
Plastic
Base Diameter
14 1/2 in
Base Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U2207
Zoro #
G516278013
UPC #
754806405421
Country of Origin
United States
Dimensions
Base Diameter
14 1/2 in
Post Diameter
2 7/8 in
Link Outside Length
2 in
Post Height
37 7/8 in
Link Outside Width
1 in
Manufacturer Warranty Length
90 day
Chain Length
10 ft
Details
Base Finish
Matte
Post Color
Yellow
Chain Material
Plastic
Base Material
HDPE
Base Type
Dome
Post Material
Polyethylene
Item
Barrier Post Kit
Indoor/Outdoor Usage
Indoor, Outdoor
Reflectivity
Non-Reflective
Base Color
Black
Chain Color
Black
Fillable
No
Resistance Properties
Corrosion Resistant, Scratch Resistant, UV Resistant
Base Weight
18 lb
Base Configuration
Detachable
Number of Chains
2
Number of Posts
2
Description
Barrier Post Kit, Number of Posts 2, Post Height 37 7/8 in, Number of Chains 2, Chain Length 10 ft, Link Outside Length 2 in, Link Outside Width 1 in, Base Type Dome, Chain Color Black, Post Color Yellow, Reflectivity Non-Reflective, Post Diameter 2 7/8 in, Fillable No, Base Diameter 14 1/2 in, Base Weight 18 lb, Base Color Black, Post Material Polyethylene, Chain Material Plastic, Base Material HDPE, Base Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.