Shop All Crowd Control Post & Ropes
Us Weight
Barrier Post with Belt, HDPE, Yellow, PR
Mfr # U2055CAU
Zoro # G2541301
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Round Sloped
- Base Material HDPE
- Belt Length 77 in
- Post Material HDPE
Product Information
- Brand Us Weight
- MFR # U2055CAU
- Zoro # G2541301
- UPC # 754806251462
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Belt Length | 77 in |
Post Height | 38 1/2 in |
Belt Width | 2 in |
Base Diameter | 14 1/2 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 38 1/2 in |
Manufacturer Warranty Length | 1 yr |
Details
Description
Barrier Post with Belt, Includes (2) Bases, Maximum Overall Height 38 1/2 in, Minimum Overall Height Not Applicable, Belt Length 77 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution, Number of Posts 2, Post Color Yellow, Base Type Round Sloped, Reflectivity Non-Reflective, Number of Belts 1, Post Height 38 1/2 in, Post Diameter 3 in, Post Material HDPE, Base Diameter 14 1/2 in, Base Material HDPE, Base Weight 15 lb, Height Adjustability Fixed Height, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9706)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 6 (XAS1P/5562YP143-06)
- ZORO SELECT Tractor Flag, Vinyl, Square Flag Shape, Includes 5/16 in x 6 ft Fiberglass Pole, Orange (52WP77)
- NMC Danger Wear Ppe When Handling Caustic Sign (D414P)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CYB)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR, 2PK (U2055CYB)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Blue Belt, PR (U2102BLU)
- US WEIGHT Sign Post, Hardware, w/Pre-Filled Base (U2211)
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- US WEIGHT Steel Stanchion, Black, 13ft, Black Belt, PR (U2102EXT)
- STEELMAN 200-Foot Yellow Plastic Safety Chain (61074)
- Us Weight Crowd Control Post & Ropes