Shop US WEIGHT
See all product information
Create Account
Black Plastic Stanchion for Crowd Control with 11' Retractable Black Barrier Belt, 6PK
- Mfr # U2000EXTPK6
- Zoro # G423352431
product price:Â
$
169.99
/pk of 6, $28.33/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
38.75 in
Base Color
Black
Post Diameter
2.6 in
Overall Length
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U2000EXTPK6
- Zoro #
- G423352431
- UPC #
- 754806369013
- Country of Origin
- United States
- Color
- Black
- Item
- Stanchion
- Base Color
- Black
- Belt Color
- Black
- Finish
- Matte
- Post Color
- Black
- Material
- Plastic
- For Use With
- Portable Post
- Includes
- (6) Bases, (6) Posts
Dimensions
- Overall Height
- 38.75 in
- Post Diameter
- 2.6 in
- Overall Length
- 14.5 in
Description
US Weight Black Plastic Stanchion for Crowd Control with 11' Retractable Black Barrier Belt with Tool-Free Assembly and Belt Ends that Fit Most Brands - 6 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.