Heavy Duty Patio Umbrella Base, Round, Prefilled Concrete, Black, 22 lbs
- Mfr # FUB22BLK
- Zoro # G923352429
product price:Â
$
39.99
/ea
Key Features
Thickness
2.25 in.
Finish
Matte
Material
Plastic
Width
16 in
Height
8.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FUB22BLK
- Zoro #
- G923352429
- UPC #
- 754806417608
- Country of Origin
- United States
- Finish
- Matte
- Material
- Plastic
- Fill Material
- Concrete
- Color
- Black
- Shape
- Circle
- Item
- Umbrella Base
- Features
- UV Protected
- For Use With
- 1.3 in - 1.75 in. poles
Dimensions
- Thickness
- 2.25 in.
- Width
- 16 in
- Height
- 8.625 in
- Depth
- 16 in
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.