Heavy Duty Premium Black Steel Stanchion with Chevron 7.5-Foot Retractable Belt, 6PK
- Mfr # U2102CYBPK6
- Zoro # G423352448
product price:Â
$
429.99
/pk of 6, $71.67/ea
Free Shipping & Returns
Key Features
For Use With
Portable Post
Length
14.5 in
Finish
Matte
Includes
(6) Bases, (6) Posts
Height
38.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2102CYBPK6
- Zoro #
- G423352448
- UPC #
- 754806394350
- Country of Origin
- China
Dimensions
- Length
- 14.5 in
- Height
- 38.75 in
- Width
- 14.5 in
- Post Diameter
- 2.6 in
Details
- For Use With
- Portable Post
- Finish
- Matte
- Includes
- (6) Bases, (6) Posts
- Color
- Black
- Application
- Outdoor or Indoor
- Belt Color
- Black/Yellow Chevron
- Base Color
- Black
- Post Color
- Silver
- Material
- Steel
- Item
- Stanchion
Description
US Weight Heavy Duty Premium Black Steel Stanchion with Chevron 7.5-Foot Retractable Belt- 6 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.