Heavy Duty Premium Silver Steel Stanchion with Chevron 7.5-Foot Retractable Belt, 6PK
- Mfr # U2103CYBPK6
- Zoro # G423352417
product price:Â
$
429.99
/pk of 6, $71.67/ea
Free Shipping & Returns
Key Features
Width
14.5 in
Height
38.75 in
Color
Silver
Post Diameter
2.6 in
Base Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2103CYBPK6
- Zoro #
- G423352417
- UPC #
- 754806394404
- Country of Origin
- China
Dimensions
- Width
- 14.5 in
- Height
- 38.75 in
- Post Diameter
- 2.6 in
- Length
- 14.5 in
Details
- Color
- Silver
- Base Color
- Black
- Belt Color
- Black/Yellow Chevron
- Application
- Outdoor or Indoor
- Post Color
- Silver
- Finish
- Matte
- For Use With
- Portable Post
- Item
- Stanchion
- Includes
- (6) Bases, (6) Posts
- Material
- Steel
Description
US Weight Heavy Duty Premium Silver Steel Stanchion with Chevron 7.5-Foot Retractable Belt- 6 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.