Zoro Homepage

Safety Step, 1 Steps, 500 lbs Load Capacity, Polyethylene, Yellow

  • Mfr # SS100

  • Zoro # G815836860


product price: $69.99
/ea

Key Features

Load Capacity
500 lbs
Bottom Width
20.87 in
Top Step Depth
12.20 in
Material
Polyethylene
Number of Steps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS100
Zoro #
G815836860
UPC #
754806402949
Country of Origin
China

Dimensions

Bottom Width
20.87 in
Top Step Depth
12.20 in
Top Step Height
14.57 in

Details

Item
Safety Step
Load Capacity
500 lbs
Material
Polyethylene
Number of Steps
1
Color
Yellow

Description

The US Weight 1-Step Yellow Safety Step is a versatile and durable solution for safely accessing hard-to-reach areas at home, in the office, or in industrial environments. Designed for stability and ease of use, this step stool features an anti-slip surface, ensuring a secure grip during every step. Its lightweight polyethylene construction makes it easy to carry, while the compact dimensions of 20.87in W x 12.20in L x 14.57in H allow for effortless storage in tight spaces. Perfect for professional environments, the safety steps bright yellow color ensures high visibility, reducing the risk of accidents in busy areas. Whether youre restocking shelves, performing maintenance tasks, or tackling home improvement projects, this step stool provides dependable support with a weight capacity of up to 500 lbs. Additionally, its stackable design makes it convenient for facilities requiring multiple units while minimizing storage space. The US Weight 1-Step Yellow Safety Step is built to last and designed to prioritize your safety and convenience. Whether youre a homeowner, office worker, or industrial professional, this reliable step stool is an essential tool for everyday use. Upgrade your workspace or home with the US Weight 1-Step Yellow Safety Step today! Invest in safety, convenience, and durability for all your elevated access needs.


  • Safe and Secure Design: Features an anti-slip step surface for enhanced grip and stability, making it ideal for safely reaching elevated areas in any environment.
  • Lightweight and Portable: Built with durable polyethylene and equipped with easy-grip handles, this step is lightweight yet sturdy, allowing for effortless transportation.
  • Compact and Stackable: With dimensions of 20.87" W x 12.20" L x 14.57" H, this step stool is easy to store and features a stackable design for space-saving storage.
  • High Visibility: Bright yellow color ensures maximum visibility for added safety, especially in busy industrial or commercial settings.
  • Heavy-Duty Construction: Supports up to 500 lbs of weight capacity, providing a reliable solution for both residential and professional use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.