Zoro Homepage

Safety Step, 2 Steps, 501 lbs Load Capacity, Polyethylene, Yellow

  • Mfr # SS200A

  • Zoro # G715836861


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyethylene
Top Step Height
19.69 in
Bottom Width
22.44 in
Load Capacity
501 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS200A
Zoro #
G715836861
UPC #
754806405520
Country of Origin
China

Dimensions

Top Step Height
19.69 in
Bottom Width
22.44 in
Top Step Depth
25.98 in

Details

Color
Yellow
Material
Polyethylene
Load Capacity
501 lbs
Number of Steps
2
Item
Safety Step

Description

The US Weight 2-Step Yellow Safety Step is the perfect combination of durability, portability, and functionality, designed for both professional and personal use. Featuring a two-step design, this stool provides additional height for safely accessing hard-to-reach areas, such as shelves, cabinets, and workstations. The anti-slip step surfaces ensure maximum grip, making it safe and secure even in demanding environments. With dimensions of 22.44in W x 25.98in L x 19.69in H, this step stool is compact and stackable, allowing for convenient storage without occupying excessive space. Constructed from durable polyethylene, it is lightweight for easy transport, yet robust enough to handle a weight capacity of up to 500 lbs. The bright yellow color ensures high visibility, promoting safety in industrial and commercial settings while being equally practical for home use. Whether youre performing maintenance, restocking inventory, or tackling home improvement projects, the US Weight 2-Step Yellow Safety Step delivers reliable support and stability. Its stackable design makes it ideal for workplaces requiring multiple units, helping to maintain an organized and efficient environment. Enhance your safety and convenience with the US Weight 2-Step Yellow Safety Step. Order now and experience the durability and functionality of this reliable step stool for all your elevated access needs!


  • Two-Step Design for Enhanced Reach: Offers two anti-slip steps for greater height, stability, and convenience, making it ideal for accessing higher areas safely and securely.
  • Durable & Portable Build: Made from lightweight polyethylene with built-in handles for effortless transport while maintaining sturdy, long-lasting construction.
  • Compact and Stackable: Features dimensions of 22.44" W x 25.98" L x 19.69" H with a stackable design, saving space when not in use.
  • High Visibility for Safety: Bright yellow color enhances visibility in busy environments, reducing the risk of accidents in industrial, commercial, or home settings.
  • Heavy-Duty Capacity: Supports up to 500 lbs of weight, making it reliable for a wide range of uses, from industrial tasks to household projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.