Zoro Homepage

Safety Step, 3 Steps, 502 lbs Load Capacity, Polyethylene, Yellow

  • Mfr # SS300

  • Zoro # G615836862


product price: $205.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Top Step Depth
34.84 in
Bottom Width
22.83 in
Color
Yellow
Number of Steps
3
Load Capacity
502 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS300
Zoro #
G615836862
UPC #
754806402963
Country of Origin
China

Dimensions

Top Step Depth
34.84 in
Bottom Width
22.83 in
Top Step Height
29.13 in

Details

Color
Yellow
Item
Safety Step
Number of Steps
3
Load Capacity
502 lbs
Material
Polyethylene

Description

The US Weight 3-Step Yellow Safety Step is a reliable, versatile, and safe solution for accessing elevated spaces in a variety of environments. Whether for industrial, commercial, or residential use, this step stool is designed to provide maximum stability and functionality. Its three-step design, featuring anti-slip surfaces on all steps, allows for safe and secure use, even in demanding conditions. With its durable polyethylene construction, the stool is lightweight and easy to move while supporting a robust weight capacity of up to 500 lbs. Measuring 22.83in W x 34.84in L x 29.13in H, the US Weight 3-Step Yellow Safety Step is ideal for larger projects requiring extra reach. Its bright yellow color ensures high visibility, promoting safety in warehouses, factories, and other high-traffic areas. The compact and stackable design makes it perfect for environments where multiple units are needed but space is at a premium. This three-step stool is suitable for various tasks, from industrial maintenance and inventory management to household projects and DIY efforts. Its durable build and innovative design prioritize both safety and convenience, making it a valuable addition to any workspace or home. Reach higher and work safer with the US Weight 3-Step Yellow Safety Step! Order now to experience the durability and convenience of this high-quality step stool for all your elevated access needs.


  • Three-Step Design for Maximum Reach: Provides three wide, anti-slip steps for greater height and stability, making it the perfect solution for safely accessing elevated areas.
  • Lightweight and Portable: Made with durable polyethylene and integrated handles for effortless portability without compromising stability or strength.
  • Compact and Stackable: Designed with dimensions of 22.83" W x 34.84" L x 29.13" H, the stool is stackable for space-saving storage in busy environments.
  • High Visibility for Safety: Bright yellow color ensures the stool is highly visible, reducing accidents in high-traffic areas such as warehouses, factories, and homes.
  • Heavy-Duty Capacity: Built to support up to 500 lbs, this step stool is reliable for professional and household use, from maintenance work to DIY projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.