Shop US WEIGHT
See all product information
Create Account
Sentry QuikSecure Stanchion with 6.5' Black Belt, 6PK
- Mfr # U2001PK6
- Zoro # G623352453
product price:Â
$
269.99
/pk of 6, $45.00/ea
Free Shipping & Returns
Key Features
Belt Color
Black
For Use With
Portable Post
Finish
Matte
Post Diameter
2.6 in
Includes
(6) Bases, (6) Posts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U2001PK6
- Zoro #
- G623352453
- UPC #
- 754806296203
- Country of Origin
- United States
- Belt Color
- Black
- For Use With
- Portable Post
- Finish
- Matte
- Item
- Stanchion
- Includes
- (6) Bases, (6) Posts
- Post Color
- Black
- Material
- Plastic
- Color
- Black
- Base Color
- Black
Dimensions
- Post Diameter
- 2.6 in
- Overall Height
- 38.75 in
- Overall Length
- 14.5 in
Description
US Weight Sentry QuikSecure Stanchion with 6.5' Black Belt- 6 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.